SPARTEX HEX SKT SET SCR W/CONE POINT A2 8X90 SW4 402728 90
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT8X90EFA2
Rubix:268A8918
Manufacturer :402728 90
EAN:4043377334565


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 8X90 SW4 402728 90
Hexagon socket set screws with cone point A2 8X90 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 115.28 excl. VAT
/ 200 pieces
£ 138.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
90 mm