SPARTEX HEX SKT SET SCR W/DOG POINT A2 6X14 SW3 402826 14
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT6X14EFA2
Rubix:268A9202
Manufacturer :402826 14
EAN:4043377073594


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 6X14 SW3 402826 14
Hexagon socket set screws with dog point A2 6X14 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ 200 pieces
£ 3.98 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
14 mm