SPARTEX HEX SKT SET SCR W/FLAT POINT A2 6X60 SW3 402626 60
Grub screws with hexagon socket and flat tip
See technical informationReferences
Superseded Ref:881351
Spartex:VSTHCPL6X60EFA2
Rubix:268A8576
Manufacturer :402626 60
EAN:4043377069016


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 6X60 SW3 402626 60
Hexagon socket set screws with flat point A2 6X60 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 29.08 excl. VAT
/ 200 pieces
£ 34.90 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
60 mm