SPARTEX VSTHCC3X10EFA2 HEX GRUB SCREW/DOG POINT A2 3X10 SW15
Grub screws with hexagon socket and cup point
See technical informationReferences
Superseded Ref:STHC3X10BTCUVA2
Spartex:VSTHCC3X10EFA2
Rubix:265A4593
Manufacturer :402923 10
EAN:4043377075611


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VSTHCC3X10EFA2 HEX GRUB SCREW/DOG POINT A2 3X10 SW15
Hexagon socket set screws with dog point A2 3X10 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ 500 pieces
£ 6.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
10 mm