SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X5 SW2.5 402825 5

Hexagon socket set screw with tenon

See technical information

References

Spartex:VSTHCT5X5EFA2
Rubix:268A9190
Manufacturer :402825 5
EAN:4043377073549
brand logo

Technical specifications

Threading diameter5 mm
Length5 mm
Material/finishingStainless Steel A2
See all Specifications

Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X5 SW2.5 402825 5


Hexagon socket set screws with dog point A2 5X5 sw2,5

Technical specifications


Attributes
Threading diameter5 mm
Length5 mm
Material/finishingStainless Steel A2
StandardDIN 915 / ISO 4028
Type of imprinthexagonal socket
Thread surfacetotal
Quality GradeA2
Type of threadingmetric
Typenipple
£ 5.80 excl. VAT
/ 500 pieces
£ 6.96 incl. VAT
  • Usually arrives within 14 working days

Threading diameter

5 mm

Length

5 mm

Material/finishing