SPARTEX VSTHCPL8X30EFA2 HEX GRUB SCREW/FLAT POINT A2 8X30 SW4
Grub screws with hexagon socket and flat tip
See technical informationReferences
Superseded Ref:STHCPLA8X30EFA2
Spartex:VSTHCPL8X30EFA2
Rubix:265A4805
Manufacturer :402628 30
EAN:4043377069092


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VSTHCPL8X30EFA2 HEX GRUB SCREW/FLAT POINT A2 8X30 SW4
Hexagon socket set screws with flat point A2 8X30 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ 200 pieces
£ 14.95 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
30 mm