SPARTEX HEX SKT SET SCR W/CONE POINT A4 8X16 SW4 402748 16
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT8X16EFA4
Rubix:268A8889
Manufacturer :402748 16
EAN:4043377072498


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 8X16 SW4 402748 16
Hexagon socket set screws with cone point A4 8X16 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ 200 pieces
£ 14.38 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
16 mm