GUHRING 05514 011.910 RATIO DRILL SOLID CARBIDE 11.910MM
Guhring Carbide drill
See technical informationReferences
Gühring:05514 011.910
Rubix:222A3668




Technical specifications
| Drilling diameter | 11.91 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : GUHRING 05514 011.910 RATIO DRILL SOLID CARBIDE 11.910MM
Guhring Number 5514
3xD Cylindrical shank
Solid Carbide Non-Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm Diameter.
Twist drill cylindrical Solid carbide diameter 11.91 mm length 102 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K
Technical specifications
Attributes
| Drilling diameter | 11.91 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 / din 6537 k |
| Coating | nano firex |
| Tolerance | m7 |
| Ratio of diameter to length of drill hole | 11,91/102 mm |
| Angle of helix | 140 ° |
| Tail | straight |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 78.06 excl. VAT
/ Each
£ 93.67 incl. VAT
- Usually arrives within 14 working days