References
Bosch:0601388174
Rubix:2583446
EAN:3165140823685





Technical specifications
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
Product details : BOSCH GWS7-115/2 115MM 720W ANGLE GRINDER 240V
Angle Grinder GWS 7-115; Smallest grip circumference and powerful 720 watts; Smallest grip circumference (176 mm) compared to other angle grinders in its wattage class for particularly comfortable working; Powerful 720 watt motor and a weight of only 1.9 kg for continuous use; Flat gear head for comfortable working, even in tight spaces; Restart protection - prevents the tool from automatically starting up after a power cut; Specially developed air inlets ensure optimum motor cooling for a longer lifetime; Anti-rotation protective guard for a high level of user protection; Bosch safety switch ensures controlled switching-on of the machine – for greater user protection; Auxiliary handle (1 602 025 024); Backing flange (SP no. 2 605 703 014); Locking nut (1 603 340 040); Protective guard (1 619 P06 547); Two-hole spanner (1 607 950 043); Voltage 240 V
Technical specifications
Attributes
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
| Cordless | yes |
| Type | angle grinder |
| No-load speed | 11000 rpm |
| Power | 900 W |
Show UNSPSC/ECL@SS
£ 98.81 excl. VAT
/ Each
£ 118.57 incl. VAT
- Usually arrives within 14 working days