MAKITA GA4030R/1 ANGLE GRINDER 100MM 110V
Makita ga4030r/1 100mm 720w angle grinder 110v
See technical informationReferences
Makita:GA4030R/1
Rubix:2581569


Technical specifications
| Disk diameter | 100 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.7 kg |
Product details : MAKITA GA4030R/1 ANGLE GRINDER 100MM 110V
• 100mm (4”) Angle Grinder with Anti-restart function• Powerful 720W motor with excellent heat-resistance
• Machined bevel gears
• Small gear housing for easy handling and manoeuvrability.
• Soft start feature
• Ergonomic 20 degree side grip angle.
• Lock-on switch to reduce user fatigue.
• Bore size 16mm
• No load speed 11,000 rpm
• Weight 1.7kg
• Supplied with Grinding wheel, Wrench and side handle
Technical specifications
Attributes
| Disk diameter | 100 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.7 kg |
| Cordless | yes |
| Power | 720 W |
Show UNSPSC/ECL@SS
£ 60.00 excl. VAT
/ Each
£ 72.00 incl. VAT
- Delivery usually within ( 7 ) days