References
Draper:89521
Rubix:228A9763
EAN:5010559895212





Product details : DRAPER 89521 ANGLE GRINDER STORM FORCE
Features: Part of the Draper Storm Force® 20V Power Interchange series, rear hand grip, auxiliary side handle, grinding guard, spindle lock button, locking flange. Batteries and chargers are available separately. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Disk diameter | 115 mm |
| Rotation speed | 10000 rpm |
| Weight | 1.7 kg |
| Cordless | yes |
| Type | angle grinder |
| Model | cag20sf |
| No-load speed | 10000 rpm |
Show UNSPSC/ECL@SS
£ 75.88 excl. VAT
/ Each
£ 91.06 incl. VAT
- Delivery usually within ( 7 ) days
