References
Draper:70300
Rubix:382A6123
Manufacturer :70300
EAN:5059482015700



Product details : DRAPER 70300 12V ANGLE GRINDER/CUT OFF TOOL
Part of the 12V interchangeable multi-tool battery system. This 12V cordless angle grinder/cut-off tool features a brushless motor and spindle lock. The lightweight and compact design makes it a versatile tool for use in hard to reach areas. Supplied with blade guard, suitable for cutting and grinding work, and hex key. Compatible discs for grinding and cutting are available. 12V Li-ion batteries and charger sold separately. Draper 12V interchangeable battery system allows you to combine one battery with any of the tools within the 12V series. It is also fully compatible with the Draper Storm Force® 10.8V series.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Disk diameter | 76 mm |
| Rotation speed | 19500 rpm |
| Weight | 0.56 kg |
| Cordless | yes |
| Type | angle grinder/cut-off tool |
| Model | cag12vd |
| No-load speed | 19500 rpm |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Delivery usually within ( 7 ) days
