MAKITA GA9020KD/2 ANGLE GRINDER 230MM 240V


Makita angle grinder 230mm ga9020kd 230v

References
makita:GA9020KD/2
rubix:2005186
brand logo
brand logo
Technical specifications
Disk diameter230 mm
Rotation speed6600 rpm
Weight5.8 kg
See all Specifications

Product details : MAKITA GA9020KD/2 ANGLE GRINDER 230MM 240V


2000W 230mm disc diameter heavy duty angle grinder. Features include soft grip for more comfort and control, machined bevel gear for strength and anti-dust structure. Supplied complete with lock nut wrench, side handle, wheel guard, diamond wheel and carry case.

Technical specifications


Attributes
Disk diameter230 mm
Rotation speed6600 rpm
Weight5.8 kg
CordlessYes
Power2000 W
Show UNSPSC/ECL@SS
£ 146.00 excl. VAT
/ Each
£ 175.20 incl. VAT
  • Usually arrives within 14 working days