References
PTN:H310
Rubix:218A1431
Manufacturer :857526
EAN:3660338127793




Documents
Product details : PTN 857526 ADAPTER SLEEVE H310
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Male thread | m50×1,5 |
| Width | 42 mm |
| Outer diameter | 70 mm |
| Series | h300 |
| Material | steel |
| Weight | 0.27 kg |
Show UNSPSC/ECL@SS
£ 15.02 excl. VAT
/ Each
£ 18.02 incl. VAT
- In stock: Next day delivery
