SKF ADAPTER SLEEVE H 2308


Tapered Adaptor Sleeve H Series

References
skf:H 2308
rubix:104A5055
manufacturer :8068
ean:7316577008640
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Male threadM40x1,5
Width46 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2308


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight206,9 g
Inner diameter35 mm
Male threadM40x1,5
Width46 mm
Outer diameter62 mm
Show UNSPSC/ECL@SS
£ 28.89 excl. VAT
/ Each
£ 34.67 incl. VAT
  • In stock: Next day delivery