References
FAG:H322
Rubix:158A1640
Manufacturer :0167313360000
EAN:4012801217279

Product details : FAG ADAPTOR SLEEVE H322
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77x154x154 mm |
|---|---|
| Logistic Weight | 2100 g |
| Inner diameter | 100 mm |
| Male thread | m110x2 |
| Width | 77 mm |
| Outer diameter | 145 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 124.15 excl. VAT
/ Each
£ 148.98 incl. VAT
- Delivery usually within ( 7 ) days
