References
FAG:H2313
Rubix:158A1665
Manufacturer :0167307710000
EAN:4012801052375

Product details : FAG ADAPTOR SLEEVE H2313
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x92x92 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 60 mm |
| Male thread | m65x2 |
| Width | 65 mm |
| Outer diameter | 85 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Delivery usually within ( 7 ) days
