References
FAG:H3122
Rubix:158A1647
Manufacturer :0167311150000
EAN:4012801217033

Product details : FAG ADAPTOR SLEEVE H3122
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x154x154 mm |
|---|---|
| Logistic Weight | 2320 g |
| Inner diameter | 100 mm |
| Male thread | m110x2 |
| Width | 81 mm |
| Outer diameter | 145 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 157.55 excl. VAT
/ Each
£ 189.06 incl. VAT
- Delivery usually within ( 7 ) days
