References
FAG:H310
Rubix:158A1483
Manufacturer :0167310850000
EAN:4012801052344

Product details : FAG ADAPTOR SLEEVE H310
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x74x74 mm |
|---|---|
| Logistic Weight | 306 g |
| Inner diameter | 45 mm |
| Male thread | m50x1,5 |
| Width | 42 mm |
| Outer diameter | 70 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
- Delivery usually within ( 7 ) days
