H2330-AKN ADAPTER SLEEVE H 2330


ADAPTER SLEEVES

References
akn from mecaline:H2330-AKN
rubix:239A0467
manufacturer :890643
ean:3660338433245
brand logo
brand logo
Technical specifications
Inner diameter135 mm
Male threadM 150x2
Width139 mm
See all Specifications

Product details : H2330-AKN ADAPTER SLEEVE H 2330


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter135 mm
Male threadM 150x2
Width139 mm
SeriesH23
MaterialSteel
Outer diameter195 mm
Weight6.63 kg
Show UNSPSC/ECL@SS
£ 365.42 excl. VAT
/ Each
£ 438.50 incl. VAT
  • In stock: Next day delivery