ECLIPSE BLADE HI-CUT 21 X 1 1/2 X 0.075 X 6TPI AA492V


Power Hacksaw Blades

References
eclipse:AA492V
rubix:228763
brand logo
brand logo
Technical specifications
Height525 mm
Thickness2 mm
Body materialhss
See all Specifications

Product details : ECLIPSE BLADE HI-CUT 21 X 1 1/2 X 0.075 X 6TPI AA492V


A virtual unbreakable bimetal HSS power hacksaw blade for superb metal cutting performance and safety.

Strengths

•Blades are virtually unbreakable safe and able to withstand high feed pressures of power blade machines
•Consistent high performance and long life
•Recommended where the machine is old or poorly maintained, operates under excessive feed pressures or the workpiece cannot be securely held in the machine vice due to its shape
•Capable of cutting even the most difficult of metals including alloys and stainless steels

Technical specifications


Attributes
Height525 mm
Thickness2 mm
Body materialhss
Fixation hole diameter10.2 mm
Number of teeth to the inch6
Show UNSPSC/ECL@SS
£ 39.65 excl. VAT
/ Each
£ 47.58 incl. VAT
  • Usually arrives within 14 working days