References
Bahco:6-345-10-2-0
Rubix:401A4555
EAN:7311518021955

Documents
Product details : BAHCO 6-345-10-2-0 10ROUND RASPMEDIUM
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: round, tapered towards the tip
Type of cut: 2 = medium
Surface round and rasp cut, tapering towards the tip
Industry pack unhandled
Shape: round, tapered towards the tip
Type of cut: 2 = medium
Surface round and rasp cut, tapering towards the tip
Industry pack unhandled
Strengths
Round Rasps Medium Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Shape | round |
| Length | 250 mm |
| Handle | without |
| Type of cut | medium |
| Section | 250x11 mm |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Delivery usually within ( 14 ) days
