References
Bahco:4-187-05-2-0
Rubix:401A4601
EAN:7311518021283

Documents
Product details : BAHCO 4-187-05-2-0 5 EXTRA SLIM TAPER SAW FILE
For sharpening all types of saw with fine universal teething
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Strengths
Extra Slim Taper Saw Files Second Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Shape | triangular |
| Length | 125 mm |
| Handle | without |
| Type of cut | second |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
- Delivery usually within ( 14 ) days
