ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829048
Half-round file with handle
See technical informationSee documentsReferences
Roebuck:829048
Rubix:209A7444
EAN:3660338048128

Documents
Product details : ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829048
Cross size.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 250 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 25,5x7 mm |
Show UNSPSC/ECL@SS
£ 20.57 excl. VAT
/ Each
£ 24.68 incl. VAT
- Usually arrives within 14 working days
