References
Draper:00006
Rubix:381A5386
Manufacturer :00006
EAN:5010559000067

Product details : DRAPER 00006 150MM HAND FILE & HANDLE
High carbon steel, hardened and tempered with soft grip handles incorporating hang hole. Improved tooth profile for increased performance.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 298 mm |
| Handle | with |
| Type of cut | improved tooth profile |
Show UNSPSC/ECL@SS
£ 4.93 excl. VAT
/ Each
£ 5.92 incl. VAT
- Delivery usually within ( 7 ) days
