Countersunk wood screws with cross recess
Threading diameter | 3.5 mm |
---|---|
Length | 20 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 3.5 mm |
---|---|
Length | 20 mm |
Material/finishing | stainless steel a2 |
Class | 50 |
Standard | din 7997 |
Thread surface | partial |
Shape of head | milled |
Type of imprint | pozi |
Imprint size | pz2 |
Type of threading | wood |
Usually arrives within 14 working days