Quadra-Speed countersunk head screws with Cut point
Threading diameter | 4.5 mm |
---|---|
Length | 60 mm |
Material/finishing | stainless steel a4 |
Threading diameter | 4.5 mm |
---|---|
Length | 60 mm |
Material/finishing | stainless steel a4 |
Class | 50 |
Standard | art. 9042 |
Thread surface | partial |
Shape of head | milled |
Type of imprint | torx |
Imprint size | tx20 |
Type of threading | wood |
Type | cut point |
Usually arrives within 14 working days