SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 3X25 PZ1 7997230 25

Countersunk wood screws with cross recess

See technical information

References

Spartex:VBTFPZ3X25PFA2-50
Rubix:268A5782
Manufacturer :7997230 25
EAN:4043377185129
brand logo

Technical specifications

Threading diameter3 mm
Length25 mm
Material/finishingStainless Steel A2
See all Specifications

Product details : SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 3X25 PZ1 7997230 25


Cross recessed round head wood screws A2-50 3X25 pz1 DIN 7997

Technical specifications


Attributes
Threading diameter3 mm
Length25 mm
Material/finishingStainless Steel A2
Type of imprintpozidriv (pz)
StandardDIN 7997
Shape of headmilled
Imprint sizepz1
Type of threadingwood
Quality GradeA2-50
Thread surfacepartial
£ 3.22 excl. VAT
/ 200 pieces
£ 3.86 incl. VAT
  • Usually arrives within 14 working days

Threading diameter

Length

25 mm