SPARTEX VBTRF6X70PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X70
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF6X70PFA2-50
Rubix:264A8960
Manufacturer :009626 70
EAN:4043377019639


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VBTRF6X70PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X70
Slotted round head wood screws A2-50 6X70 DIN 96
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | a2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 22.70 excl. VAT
/ 100 pieces
£ 27.24 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
70 mm