FUSION LAMPS CRLED/78 5W LED R7S 78MM DAYLIGHT WHITE (L)78 MM X (DIA)2
Linear Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/78
Rubix:234A7522

Documents
Product details : FUSION LAMPS CRLED/78 5W LED R7S 78MM DAYLIGHT WHITE (L)78 MM X (DIA)2
5W LED R7S 78mm Daylight White (L)78 mm x (Dia)23.5 mm
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Delivery usually within ( 3 ) days
