• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Light bulb
  7. CEFCO BK500110 500W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)11 MM

CEFCO BK500110 500W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)11 MM

Halogen

See technical information

References

Cefco:BK500110
Rubix:234A8864
brand logo
brand logo

Product details : CEFCO BK500110 500W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)11 MM


500W 110V R7s Linear T/H 118mm (L)118 mm x (Dia)11 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

PHILIPS LIGHTING 927907284040 MASTER PL-C 18W/840/4P 1CT/5X10BOX (L)14OSRAM SYLVANIA CIR32T9/840 32W G10Q T9 CIRCULAR TUBE 4000K (001964) (LROBUS R3LED10S-01 SMD VERSION IP68 CIRC KIT 3LEDS 10 FTGSCEFCO BK300110 300W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)11 MMFUSION EDF21/840 21W T5 849MM TRIPHOSPHOR TUBE 4000KFUSION EDF18/835 18W T8 2FT TRIPHOSPHOR TUBE 3500KFUSION EDF18/840 18W T8 2FT TRIPHOSPHOR TUBE 4000KPHILIPS LIGHTING 927928084055 MASTER TL5 HO 24W/840 SLV/40 (L)549 MM XPHILIPS LIGHTING 928082305125 MASTERC CDM-T 70W/830 G12 1CT/12 (L)103PHILIPS LIGHTING 927920584023 MASTER TL-D SUPER 80 30W/840 1SL/25 (L)9DRAPER 99670 REAR FOG LIGHT 12V BULBPHILIPS LIGHTING 929001891602 COREPROLEDSPOT ND 8-100W R80 E27 827 36DPHILIPS LIGHTING 927921083523 MASTER TL-D SUPER 80 36W/835 1SL/25 (L)1PHILIPS LIGHTING 929001345202 CLA LEDCANDLE ND 2.2-25W B35 E14 FR (L)9PHILIPS LIGHTING 928189505131 MASTERC CDM-TC ELITE 70W/930 G8.5 1CT/12
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap