PHILIPS LIGHTING 927921083523 MASTER TL-D SUPER 80 36W/835 1SL/25 (L)1
MASTER TL-D SUPER 80
See technical informationSee documentsReferences
Philips:927921083523
Rubix:234A8765

Documents
Product details : PHILIPS LIGHTING 927921083523 MASTER TL-D SUPER 80 36W/835 1SL/25 (L)1
Master Tl-D Super 80 36W/835 1SL/25 (L)1200 mm x (Dia)28 mm
Technical specifications
Attributes
| Power | 36.8 W |
|---|---|
| Luminance | 3350 lm |
Show UNSPSC/ECL@SS
£ 5.77 excl. VAT
/ Each
£ 6.92 incl. VAT
- Delivery usually within ( 3 ) days