PHILIPS LIGHTING 927920584023 MASTER TL-D SUPER 80 30W/840 1SL/25 (L)9
MASTER TL-D SUPER 80
See technical informationSee documentsReferences
Philips:927920584023
Rubix:234A8764

Documents
Product details : PHILIPS LIGHTING 927920584023 MASTER TL-D SUPER 80 30W/840 1SL/25 (L)9
Master Tl-D Super 80 30W/840 1SL/25 (L)900 mm x (Dia)28 mm
Technical specifications
Attributes
| Power | 30.2 W |
|---|---|
| Luminance | 2400 lm |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Delivery usually within ( 3 ) days