References
Stahlwille:10961 500
Rubix:248A2402
Manufacturer :70110011
EAN:4018754306916



Product details : STAHLWILLE 70110011 10961 500 G-ENGINEERS HAMMER 500G
Technical specifications
Attributes
| Type | locksmith's hammer |
|---|---|
| Length | 320 mm |
| Weight | 500 g |
| Head length | 118 mm |
Show UNSPSC/ECL@SS
£ 30.51 excl. VAT
/ Each
£ 36.61 incl. VAT
- Usually arrives within 14 working days
