References
Thor Hammer:61-953W
Rubix:215710
EAN:5012936095390




Product details : THOR 61953W WHITE RUBBER MALLET WOOD HANDLE
Thor rubber mallets are a one-piece design with rubber head and self locking handle. These semi-hard rubber mallets give a gentle but firm blow with little rebound.
Strengths
Will not discolour or leave marks on work surfaces
Self locking handle
Provides a firm blow without little rebound
Self locking handle
Provides a firm blow without little rebound
Applications
Used as a general-purpose mallet in automotive
Industrial
Brewery
Garden landscaping
Camping applications
Industrial
Brewery
Garden landscaping
Camping applications
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 340 mm |
| Weight | 675 g |
| Diameter | 64 mm |
| Shape | cylindrical |
| Handle | self locking |
| Head length | 113 mm |
| Material | rubber mallet |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
- In stock: Next day delivery
