References
Facom:214.R35
Rubix:1232767
EAN:3148511488157



Product details : FACOM DRIFT SET 214.R35
214.R - Non-rebound jets
- Steel body with anti-rebound design: the body is filled with steel balls preventing the rebound that follows a shock.
- Interchangeable nylon tips D74 shore hardness.
- 212.E30 type end cap
- Steel body with anti-rebound design: the body is filled with steel balls preventing the rebound that follows a shock.
- Interchangeable nylon tips D74 shore hardness.
- 212.E30 type end cap
Strengths
These large diameter jets can be used directly by hand to gently place parts.
Technical specifications
Attributes
| Logistic Weight | 621 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x35x35 mm |
| Package weight | 621 g |
| Type | sledgehammer |
| Section | 35 mm |
| Length | 157 mm |
| Weight | 620 g |
| Diameter | 35 mm |
| Shape | cylindrical |
| Handle | steel |
| Material | steel (body);nylon (nozzles) |
Show UNSPSC/ECL@SS
£ 40.02 excl. VAT
/ Each
£ 48.02 incl. VAT
- Delivery usually within ( 14 ) days
