Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 14 HAND SMOOTH
ROEBUCK ENGINEERS FILE 14 HAND SMOOTH
Hand Files
References
roebuck:
6684886
rubix:
218017B
Technical specifications
Shape
Other
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 14 HAND SMOOTH
Parallel in width, cut on both sides and one edge.
Manufactured from the finest grade steel
Technical specifications
Attributes
Shape
Other
Length
350
mm
Model
Smooth
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.59
excl. VAT
/
Each
£
11.51
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DOUBLE ENDED SAW FILE 150MM
PFERD 1213RUK150MMH2 11610153 GAUGE FILE 1213RUK 150 C2
ROEBUCK PYTHON FILE HANDLE NO 1 4 .1/4
ROEBUCK NEEDLE FILE 16CM ROUND DIAMOND 880044
ROEBUCK ENGINEERS FILE 4 INCH 100MM SQUARE SMOOTH
BAHCO 1-230-06-1-0 6IN ROUND FILE CUT 1
ROEBUCK ENGINEERS FILE 6 HALF ROUND SMOOTH
PFERD 11073203 CHAIN SAW FILE 412 4X3 200 X 4.8 CLASSIC
ROEBUCK ENGINEERS FILE 14 X 5/8 SQUARE BASTARD
ROEBUCK DIAMOND FILE SQUARE
BAHCO 625-ROUND SPARE BLADE ROUND
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 200MM
ROEBUCK HANDLED ENGINEERS FILE 8 INCH ROUND SMOOTH
ROEBUCK HANDLED ENGINEERS FILE 14 INCH FLAT BASTARD
GEDORE 8719 2-8 200MM2CUTTRIANGFILE 6769340