Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 4 INCH 100MM SQUARE SMOOTH
ROEBUCK ENGINEERS FILE 4 INCH 100MM SQUARE SMOOTH
Square Files
References
roebuck:
3962179
rubix:
218090
Technical specifications
Shape
Square
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 4 INCH 100MM SQUARE SMOOTH
For slots and keyways, tapers slightly to a point.
Double cut on all four sides.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Square
Length
100
mm
Model
Smooth
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.19
excl. VAT
/
Each
£
3.83
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 6 THREE SQUARE SECOND
ROEBUCK DIAMOND FILE TRIANGULAR
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 300MM
BAHCO 1-100-06-1-2 6IN HAND WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 250MM HAND SMOOTH 879937
ROEBUCK 40350 ENGINEERS FILE 12 ROUND SMOOTH
BAHCO 1-160-06-2-0 6IN SQUARE FILE CUT 2
ROEBUCK ENGINEERS FILE 150MM HAND BASTARD 879927
BAHCO 1-160-04-2-2 4IN SQUARE WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE 8 SQUARE BASTARD
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829039
ROEBUCK PYTHON FILE HANDLE NO 0
ROEBUCK SQUARE NEEDLE FILE 16CM CUT 2
VIKAN 40084 RED STAINLESS STEEL HAND SCRAPER 50MM
BAHCO 4-153-08-1-2 HOMEOWNERS METAL FILE HANDLED