Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 14 X 5/8 SQUARE BASTARD
ROEBUCK ENGINEERS FILE 14 X 5/8 SQUARE BASTARD
Square Files
References
roebuck:
6870445
rubix:
45013971
Technical specifications
Shape
Square
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 14 X 5/8 SQUARE BASTARD
For slots and keyways, tapers slightly to a point.
Double cut on all four sides.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Square
Length
350
mm
Model
Bastard
Type of cut
Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.69
excl. VAT
/
Each
£
11.63
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE SQUARE SECOND 12 INCH
ROEBUCK ENGINEERS FILE 10 SQUARE BASTARD
BAHCO 6-342-10-2-0 10IN HALF ROUND RASP MEDIUM
BAHCO 1-170-04-2-2 4IN 3 SQUARE WITH HANDLE CUT 2
ROEBUCK NEEDLE FILE 180MM THREESQUARE CUT 2 880030
BAHCO 2-307-14-4-0 14CM ROUND NEEDLE FILE CUT 4
BAHCO 1-170-08-3-0 8IN 3 SQUARE FILE CUT 3
ROEBUCK ENGINEERS FILE 6 ROUND SMOOTH
BAHCO 6-342-06-2-2 6IN 1/2 ROUND RASP WITH HANDLE
ROEBUCK ENGINEERS FILE ROUND SECOND 4 INCH
BAHCO 1-230-10-3-0 10IN ROUND FILE CUT 3
ROEBUCK ENGINEER FILE 250MM FLAT SECOND CUT - HANDLED 879914
BAHCO 2-302-16-0-0 16CM 3SQUARE NEEDLE FILE CUT 0
ROEBUCK ENGINEERS FILE 4 HALF ROUND BASTARD
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 200MM