Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-15 REAMING TOOLS HSS/-CO 5071520
TITEX F1131-15 REAMING TOOLS HSS/-CO 5071520
Manual Reaming Tool
References
walter titex:
F1131-15
rubix:
356A8253
manufacturer :
5071520
ean:
4031132089928
Technical specifications
Diameter
15
mm
Total length
163
mm
Length of cut
81
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-15 REAMING TOOLS HSS/-CO 5071520
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
15
mm
Total length
163
mm
Length of cut
81
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.08
excl. VAT
/
Each
£
74.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B9526.0 REAMER 6.00 MM 5986967
TITEX F1131-7.2 REAMING TOOLS HSS/-CO 5071625
DORMER B90310.0 REAMER 10.00 MM 5986925
GUHRING 00413 003.000 HAND REAMERS HSS
TITEX F1131-6 REAMING TOOLS HSS/-CO 5071612
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
DORMER B1003.2 REAMER 3.20 MM 5986218
TITEX F1131-4.1 REAMING TOOLS HSS/-CO 5071582
GUHRING 00413 005.000 HAND REAMERS HSS
TITEX F1131-26 REAMING TOOLS HSS/-CO 5071553
TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
TITEX F1231-18 REAMING TOOLS HSS/-CO 5071684
TITEX F1131-3 REAMING TOOLS HSS/-CO 5071561
DORMER B10012.0 REAMER 12.00 MM 5986250
DORMER B3013/8 REAMER 3/8 INCH 5986404