Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1007/16 REAMER 7/16 INCH 5986289
DORMER B1007/16 REAMER 7/16 INCH 5986289
Hand reamers B100
References
dormer:
B1007/16
rubix:
1066076
ean:
7320760179826
Technical specifications
Diameter
11.11
mm
Total length
142
mm
Length of cut
71
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1007/16 REAMER 7/16 INCH 5986289
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
11.11
mm
Total length
142
mm
Length of cut
71
mm
Square
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.34
excl. VAT
/
Each
£
47.21
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1131-16 REAMING TOOLS HSS/-CO 5071522
DORMER B10020.0 REAMER 20.00 MM 5986327
DORMER B1009/16 REAMER 9/16 INCH 5986318
TITEX F1231-11 REAMING TOOLS HSS/-CO 5071677
DORMER B10010.0 REAMER 10.00 MM 5986388
GUHRING 00413 014.000 REAMER/COUNTERSINK TOOL 9004130140000
TITEX F1131-3.4 REAMING TOOLS HSS/-CO 5071565
CUTLINE HAND REAMER H7 HSS 5.0 MM 869761
DOR HSS REAMER 9.0
TITEX F1231-12 REAMING TOOLS HSS/-CO 5071678
DOR HSS REAMER 3.5
DORMER B10013.5 REAMER 13.50 MM 5986259
TITEX F1131-25 REAMING TOOLS HSS/-CO 5071551
TITEX F1131-8.5 REAMING TOOLS HSS/-CO 5071638
DORMER B1008.5 REAMER 8.50 MM 5986307