Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-21 REAMING TOOLS HSS/-CO 5071543
TITEX F1131-21 REAMING TOOLS HSS/-CO 5071543
Manual Reaming Tool
References
walter titex:
F1131-21
rubix:
356A8264
manufacturer :
5071543
ean:
4031132090023
Technical specifications
Diameter
21
mm
Total length
201
mm
Length of cut
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-21 REAMING TOOLS HSS/-CO 5071543
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
21
mm
Total length
201
mm
Length of cut
100
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.00
excl. VAT
/
Each
£
114.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B10025.0 REAMER 25.00 MM 5986353
TITEX F1131-18 REAMING TOOLS HSS/-CO 5071526
GUHRING 00413 010.000 HAND REAMERS HSS
DORMER B10011.5 REAMER 11.50 MM 5986237
DORMER B1007/32 REAMER 7/32 INCH 5986293
TITEX F1231-13 REAMING TOOLS HSS/-CO 5071679
TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692
DORMER B1005.5 REAMER 5.50 MM 5986257
GUHRING 00413 009.000 REAMER/COUNTERSINK TOOL 9004130090000
DORMER B10011.0 REAMER 11.00 MM 5986234
TITEX F1231-26 REAMING TOOLS HSS/-CO 5071690
TITEX F1131-6.6 REAMING TOOLS HSS/-CO 5071618
DOR HSS REAMER 4.0
DOR HSS REAMER 2.5
GUHRING 00413 012.000 HAND REAMERS HSS