Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1231-11 REAMING TOOLS HSS/-CO 5071677
TITEX F1231-11 REAMING TOOLS HSS/-CO 5071677
Adjustable Manual Reaming Tool
References
walter titex:
F1231-11
rubix:
356A8336
manufacturer :
5071677
ean:
4031132132051
Technical specifications
Diameter
11
mm
Total length
142
mm
Length of cut
51
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1231-11 REAMING TOOLS HSS/-CO 5071677
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
Diameter
11
mm
Total length
142
mm
Length of cut
51
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.00
excl. VAT
/
Each
£
108.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
DORMER B1004.0 REAMER 4.00 MM 5986236
TITEX F1131-5 REAMING TOOLS HSS/-CO 5071601
DORMER B3011/2 REAMER 1/2 INCH 5986379
GUHRING 00413 009.000 REAMER/COUNTERSINK TOOL 9004130090000
DORMER B10014.0 REAMER 14.00 MM 5986275
DORMER B1003/16 REAMER 3/16 INCH 5986277
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
DORMER B3011/8 REAMER 1/8 INCH 5986384
DORMER B90316.0 REAMER 16.00 MM 5987004
DORMER B3013/32 REAMER 3/32 INCH 5986397
TITEX F1231-18 REAMING TOOLS HSS/-CO 5071684
DORMER B1005/8 REAMER 5/8 INCH 5986269
DORMER B1007/16 REAMER 7/16 INCH 5986289
DOR HSS REAMER 30.0