Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,405)
Mechanical Power Transmission
(110,878)
Fluid Transmission & Flow Technology
(101,372)
Tools & Metrology
(33,144)
Protection, Safety & Hygiene
(55,554)
Equipment
(10,027)
Fasteners, Adhesives & Tapes
(17,694)
Maintenance & Repairs
(5,542)
Welding
(1,007)
New Products
Hand tools
(25,148)
Portable power tools
(1,637)
Pneumatic tools
(546)
Miscellaneous tools
(104)
Measuring and monitoring
(2,426)
Special tools
(3,235)
See Tools & Metrology
Explosion-proof tools
(517)
Job-specific tools
(2,267)
Automotive tooling
(451)
See Special tools
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Bending device
ENGEX ACCESSORIES GX-CONB PIPE BENDER 20/25/32MM
ENGEX ACCESSORIES GX-CONB PIPE BENDER 20/25/32MM
Hand Tools
See technical information
See documents
References
Engex:
GX-CONB
Rubix:
234A5558
Documents
Technical sheet / Technical file
Product details : ENGEX ACCESSORIES GX-CONB PIPE BENDER 20/25/32MM
Engex Pipe Bender 20/25/32mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
BAHCO 1084 6/8/10MM MULTIPURPOSE TUBE BENDER 250MM
RIDGID 36952 PIPE BENDER
RIDGID 36097 406 LEVER BENDER
RIDGID 36112 406M LEVER BENDER
STANLEY 0-70-451 MINI PIPE BENDER 6, 8 & 10MM
RIGID PIPE BENDER 400 SERIES FOR 8MM
RIDGID 39268 HB383 3/8 - 3IN 230V ELECTRIC HYDRAULIC PIPE BENDER
RIDGID 1/4IN PIPE BENDER 36122
HILMOR T591057 PIPE BENDER 15MM AND 22MM
ROTHENBERGER MINI BENDER 24132 6/8/10/12MM
FACOM 344B.12 BENDING PLIERS DIAM. 12 MM
RIDGID 36127 12MM TUBE BENDER 412M
RIDGID 1/2IN PIPE BENDER 36132
PARKER BAV06/12KPLX TUBE BENDING AND CUTTING TOOL
MONUMENT 2611S TOOLS PIPE BENDER MINI