References
Ridgid:36112
Rubix:88021701
EAN:0095691361127
Product details : RIDGID 36112 406M LEVER BENDER
Bending of copper, steel and stainless steel (thickness less than 1,5 mm) to 180°. Minimal bending effort through unique air absorption shoe. Ergonomic handles.
Technical specifications
Attributes
| Tube diameter | 6 mm |
|---|---|
| Weight | 680 g |
Show UNSPSC/ECL@SS
£ 134.62 excl. VAT
/ Each
£ 161.54 incl. VAT
- Usually arrives within 14 working days


