HILMOR T591057 PIPE BENDER 15MM AND 22MM
Hilmor pipe bender 15mm and 22mm
See technical informationSee documentsReferences
Hilmor:T591057
Rubix:1521478

Documents
Product details : HILMOR T591057 PIPE BENDER 15MM AND 22MM
This tool features durable hard wearing steel rollers. The 15mm and 22mm formers have degree marks in the casting for accuracy with aluminium guides and tubular steel handles. This tool also features a solid lug which allows the bender to be held securely in a vice. Ideally suited for plumbers, gas fitters and many other trades.
Technical specifications
Attributes
| Tube diameter | 22 mm |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 152.70 excl. VAT
/ Each
£ 183.24 incl. VAT
- In stock: Next day delivery
