Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Bending device
BAHCO 1084 6/8/10MM MULTIPURPOSE TUBE BENDER 250MM
BAHCO 1084 6/8/10MM MULTIPURPOSE TUBE BENDER 250MM
Tube bending pliers, up to 90° angle
References
bahco:
1084
rubix:
213A9036
ean:
7311518277291
Technical specifications
Tube diameter
10
mm
Weight
475
g
See all Specifications
Product details
Technical specifications
Product details : BAHCO 1084 6/8/10MM MULTIPURPOSE TUBE BENDER 250MM
Versatile bending iron, bends angles up to 90°. For 1/4", 5/16" and 3/8" (6, 8 and 10 mm) aluminum, copper and stainless steel tubes. With degree indicator for precise bending.
Tube bending pliers, up to 90° angle
Technical specifications
Attributes
Logistic Weight
410
g
Tube diameter
10
mm
Weight
475
g
Material
Aluminium;Copper;Stainless Steel (Tubing)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.04
excl. VAT
/
Each
£
93.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROTHENBERGER MINI BENDER 24132 6/8/10/12MM
RIDGID 1/2IN PIPE BENDER 36132
STANLEY 0-70-451 MINI PIPE BENDER 6, 8 & 10MM
RIDGID 36097 406 LEVER BENDER
RIDGID 39268 HB383 3/8 - 3IN 230V ELECTRIC HYDRAULIC PIPE BENDER
RIDGID 36102 PIPE BENDER 10MM
RIDGID 36952 PIPE BENDER
RIDGID 36127 12MM TUBE BENDER 412M
PARKER BAV06/12KPLX TUBE BENDING AND CUTTING TOOL
MONUMENT 2611S TOOLS PIPE BENDER MINI
ENGEX ACCESSORIES GX-CONB PIPE BENDER 20/25/32MM
RIGID PIPE BENDER 400 SERIES FOR 8MM
RIDGID 1/4IN PIPE BENDER 36122
FACOM 344B.12 BENDING PLIERS DIAM. 12 MM
HILMOR T591057 PIPE BENDER 15MM AND 22MM