References
Ridgid:36092
Rubix:80069299
EAN:0095691360922
Product details : RIGID PIPE BENDER 400 SERIES FOR 8MM
Bending of copper, steel and stainless steel (thickness less than 1,5 mm) to 180°. Minimal bending effort through unique air absorption shoe. Ergonomic handles.
Technical specifications
Attributes
| Tube diameter | 8 mm |
|---|---|
| Weight | 1180 g |
Show UNSPSC/ECL@SS
£ 159.50 excl. VAT
/ Each
£ 191.40 incl. VAT
- Usually arrives within 14 working days


