Bending device
Filter Options
Categories
bending device (17)
Brand
bahco
(1)
engex
(1)
facom
(1)
hilmor
(1)
monument tools
(1)
parker
(1)
ridgid
(9)
14 Product(s) with 17 variant(s):
PARKER BAV06/12KPLX TUBE BENDING AND CUTTING TOOL
- parker:BAV06/12KPLX
- rubix:389A6605
- manufacturer :BAV06/12KPLX
- Usually arrives within 14 working days
- Tube diameter:12 mm
- Weight:2000 g
£ 400.97 excl. VAT
/ Each
RIGID PIPE BENDER 400 SERIES FOR 8MM
- ridgid:36092
- rubix:80069299
- ean:0095691360922
- Usually arrives within 14 working days
- Tube diameter:8 mm
- Weight:1180 g
£ 159.50 excl. VAT
/ Each
FACOM 344B.12 BENDING PLIERS DIAM. 12 MM
- facom:344B.12
- rubix:395A5357
- ean:3662424068973
- Delivery usually within ( 14 ) days
- Tube diameter:12 mm
- Weight:900 g
£ 67.82 excl. VAT
/ Each
BAHCO 1084 6/8/10MM MULTIPURPOSE TUBE BENDER 250MM
- bahco:1084
- rubix:213A9036
- ean:7311518277291
- Delivery usually within ( 14 ) days
- Tube diameter:10 mm
- Weight:475 g
£ 72.35 excl. VAT
/ Each
RIDGID 1/4IN PIPE BENDER 36122
- ridgid:36122
- rubix:155A4284
- ean:0095691361226
- Usually arrives within 14 working days
- Tube diameter:6.4 mm
- Weight:860 g
£ 153.06 excl. VAT
/ Each
RIDGID 36952 PIPE BENDER
- ridgid:36952
- rubix:200A1779
- ean:0095691369529
- Usually arrives within 14 working days
- Tube diameter:14 mm
- Weight:2860 g
£ 176.30 excl. VAT
/ Each
RIDGID 36097 406 LEVER BENDER
- ridgid:36097
- rubix:88021601
- ean:0095691360977
- Usually arrives within 14 working days
- Tube diameter:9.5 mm
- Weight:1180 g
£ 183.61 excl. VAT
/ Each
RIDGID 1/2IN PIPE BENDER 36132
- ridgid:36132
- rubix:152A8831
- ean:0095691361325
- Usually arrives within 14 working days
- Tube diameter:13 mm
- Weight:2450 g
£ 241.08 excl. VAT
/ Each
MONUMENT 2611S TOOLS PIPE BENDER MINI
- monument tools:2611S
- rubix:8288330
- In stock: Next day delivery
- Weight:480 g
£ 31.87 excl. VAT
/ Each
HILMOR T591057 PIPE BENDER 15MM AND 22MM
- hilmor:T591057
- rubix:1521478
- In stock: Next day delivery
- Tube diameter:22 mm
£ 152.70 excl. VAT
/ Each
RIDGID 39268 HB383 3/8 - 3IN 230V ELECTRIC HYDRAULIC PIPE BENDER
- ridgid:39268
- rubix:80324282
- ean:0095691150011
- Usually arrives within 14 working days
- Weight:182000 g
£ 6,241.05 excl. VAT
/ Each
STANLEY 0-70-451 MINI PIPE BENDER 6, 8 & 10MM
- stanley:0-70-451
- rubix:247A3759
- ean:3253560704513
- In stock: Next day delivery
£ 24.58 excl. VAT
/ Each
ENGEX ACCESSORIES GX-CONB PIPE BENDER 20/25/32MM
- engex:GX-CONB
- rubix:234A5558
- Usually arrives within 14 working days
ROTHENBERGER MINI BENDER 24132 6/8/10/12MM
- rothenberger:24132
- rubix:211921
- Usually arrives within 14 working days
£ 243.60 excl. VAT
/ Each





















