References
Facom:344B.12
Rubix:395A5357
EAN:3662424068973



Documents
Product details : FACOM 344B.12 BENDING PLIERS DIAM. 12 MM
Strengths
•To shape pipes in cold drawn or annealed copper
Easy use on the work place without particular installation
Bending angle measurement (0° - 180°)
Can be carried on a tool box
Easy use on the work place without particular installation
Bending angle measurement (0° - 180°)
Can be carried on a tool box
Technical specifications
Attributes
| Tube diameter | 12 mm |
|---|---|
| Weight | 900 g |
| Material | steel |
Show UNSPSC/ECL@SS
£ 67.82 excl. VAT
/ Each
£ 81.38 incl. VAT
- Delivery usually within ( 14 ) days
